Free Shipping : For every order of $350 or more with the promo code : FREESHIP

DRY GRAPHITE LUBE

893.555001 - UNSPSC 11101507
DRY GRAPHITE LUBE DRY GRAPHITE LUBE
DRY GRAPHITE LUBE

Delivery

In stock delivery from our warehouses.

Professional quality, fast dry film. Ozone Friendly.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.

6 pieces in stock at Mississauga, ON as of 11:29 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 397 g
EAN 4056807126203

Applications

Door locks, engine assembly pre-lube, key barrels, power antennas, etc.

Instructions

Shake well before use. Spray at room temperature (21 °C / 70 °F). Remove dirt, grease and rust from surface. To prevent clogging after spraying, turn can upside down and press for 3 seconds.

Notices

Caution! Do not spray on paint work. If material comes in contact with paint finish, remove immediately

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-09-20
exellent
2021-06-16
Always quick delivery and great products from Wurth!
2021-06-01
Great product